Motion
23238CKW507
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #04304336
MFR #23238CKW507
Your Price$6,770.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #04304336
MFR #23238CKW507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6,770.50/each(List $8,298.26)

Overview

Mfr description
23238CKW507 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1440000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2350000 N
  • Cage Material
    Steel Cage
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176984716
  • UPC_NO
    029176984716
  • Harmonization Code
    8482300080
  • Weight
    99.21 lbs
  • Maximum Speed
    800 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text