Motion
10DP410
0.6250 in Bore, 0.6250 in Length, Metal-Polymer Composite Material
MI ITEM #04304615
MFR #10DP410
Price$28.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Bore, 0.6250 in Length, Metal-Polymer Composite Material
MI ITEM #04304615
MFR #10DP410

Mfr description
10DP410 METAL-POLYMER - IMPERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.20/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum P Value
    140 MPa
  • Outside Diameter
    0.7188 in
  • Overall Length
    0.6250 in
  • Recommended Shaft Size
    0.6250 in

Details

  • Additional Details
    Lead-Free;Maintenance-Free;Self-Lubricating;Steel Backed;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bush, Steel Backed, PTFE Lined, 5/8 in ID x 23/32 in OD x 5/8 in Width
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)