Motion
TAM1720
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 20 mm Width
MI ITEM #04304663
MFR #TAM1720
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 20 mm Width
MI ITEM #04304663
MFR #TAM1720

Mfr description
TAM1720 NEEDLE END CAP CLOSE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    20 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    13900 N
  • Long Description
    The TAM1720 Needle Roller Bearing features a 17 mm bore diameter, 24 mm outside diameter, 20 mm overall width, and a weight of 0.06 lb, making it suitable for heavy-duty compact drives, automotive systems, and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM1720
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TAM
  • Static Load Capacity
    20400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)