Motion
100-2SS RIV

TSUBAKI (UST)
100-2SS RIV

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04304764
MFR #100-2SS RIV
Price$1,270.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2SS RIV

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04304764
MFR #100-2SS RIV

Mfr description
100-2SS "304" RIV 10 FT LONG
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.84/ft

Specifications

Dimensions

  • Chain Overall Width
    1.700 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    3.0910 in, 78.51 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    5.30 lb
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Strand Stainless Steel
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    100-2SS RIV
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039187512
  • Working Load Capacity
    1147 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)