Motion
76206

BRADY
76206

Lockout Tag - Polyester Material, Black/Red on White
Mi Item #04304805
MFR #76206
Price$77.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76206

Lockout Tag - Polyester Material, Black/Red on White
Mi Item #04304805
MFR #76206

Mfr description
76206 TAG LOCK OUT 25/PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.26/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Tag
  • UPC_NO
    75447376206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)