Motion
2012-50
Taper Lock Bushing - 2012 Series, 50 mm Bore, 14 x 3.79 mm Keyway, Cast Iron Material
MI ITEM #04304810
MFR #2012-50
Your Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 50 mm Bore, 14 x 3.79 mm Keyway, Cast Iron Material
MI ITEM #04304810
MFR #2012-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.70/each(List $73.41)

Overview

Mfr description
2012-50 TAPERED BUSHING METRIC

Specifications

  • Bushing Size
    2012
  • Barrel Diameter Large End
    2.7600 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    1.2500 in
  • Keyway Size
    14 x 3.79 mm
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    50 mm
  • Screw Torque
    31 N-m
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    7/16-14 UNC
  • Screw Length
    0.8750 in | 22 mm
  • Manufacturer Catalog Number
    2012-50
  • Weight
    1.43 lbs
  • Wrench Torque
    31 N-m
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text