Motion
ACV20RAC1LLA2A12410000A0B

DANFOSS HYDROSTATIC
ACV20RAC1LLA2A12410000A0B

Hydraulic Axial Piston Pump - 40.6 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #04304936
MFR #ACV20RAC1LLA2A12410000A0B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACV20RAC1LLA2A12410000A0B

Hydraulic Axial Piston Pump - 40.6 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #04304936
MFR #ACV20RAC1LLA2A12410000A0B

Mfr description
70360-RMP-02 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    .75 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Overall Height
    181.63 mm
  • Overall Length
    279.7 mm
  • Port Thread Size
    1-1/16–12 SAE

Details

  • Connection Gender
    Female
  • Displacement
    40.6 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Splined
  • Max Continuous Torque
    286 N-m
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    44.8 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    SAE Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)