Motion
AM-1013-20
Plain Sleeve & Flanged Bearing - 10 mm ID, 13 mm OD, 20 mm Length, Powdered Metal Material
Mi Item #04304946
MFR #AM-1013-20
Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 10 mm ID, 13 mm OD, 20 mm Length, Powdered Metal Material
Mi Item #04304946
MFR #AM-1013-20

Mfr description
AM-1013-20 10 X 13 X 20MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.61/each

Specifications

Dimensions

  • Inner Diameter
    10 mm
  • Inside Diameter
    10 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    20 mm
  • Outer Diameter
    13 mm
  • Outside Diameter  
    13 mm
  • Overall Length  
    20 mm
  • Overall Width
    13 mm
  • Weight
    0.0158 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AM-1013-20 10 X 13 X 20mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM101320
  • Manufacturer Upc Number
    00846802059620
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.028 to +.05 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802059620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)