Motion
476220-311 B

SKF
476220-311 B

Spherical Roller Bearing - 3.6875 in ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
MI ITEM #04305080
MFR #476220-311 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476220-311 B

Spherical Roller Bearing - 3.6875 in ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
MI ITEM #04305080
MFR #476220-311 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
476220-311 B

Specifications

  • Outside Diameter
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spherical Roller Bearings
  • Overall Width
    46 mm
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Series
    476
  • UPC_NO
    7316576660245
  • Weight
    19.7 lbs
  • Internal Clearance
    C0
  • Bore Diameter
  • Precision Rating
    Not Rated
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text