Motion
ARFU-1.5/8

NTN
ARFU-1.5/8

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #04305149
MFR #ARFU-1.5/8
Price$180.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARFU-1.5/8

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #04305149
MFR #ARFU-1.5/8

Mfr description
ARFU-1.5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.41/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1250 in
  • Bore Diameter  
    1-5/8 in
  • Housing Width
    1.5625 in
  • Length Through Bore
    1-33/64 in
  • Overall Length
    5.4063 in
  • Overall Length Diameter  
    3.7813 in
  • Overall Width
    2.1406 in
  • Weight
    5.203 lbs

Details

  • Bearing Number
    A-AR209-110D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FU209D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359018318
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    A-AR209-110D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    ARFU
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359018318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)