Motion
NG 880 TAB K325

SYSTEM PLAST
NG 880 TAB K325

880 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 3-1/4 in
MI ITEM #04305224
MFR #NG 880 TAB K325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NG 880 TAB K325

880 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 3-1/4 in
MI ITEM #04305224
MFR #NG 880 TAB K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.62 lbs

Overview

Mfr description
NG880TAB-K325 10FT TOPVEYOR CHAIN
  • Magnetic chains (M style) are securely retained in the curve by magnets embedded in the chain track material
  • No tabs or bevels, so they can be easily removed for maintenance or cleaning, without dismantling the chain
  • Applications: Food and beverage industry including conveying lines for PET bottles and aluminum or steel cans, lines packaging PET bottle packs in heat-shrink film, paper board boxes, or cans in heat-shrink film as well as pharmaceutical and general-purpose conveying

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought