Motion
LFW600
11007 SYS CHAIN STEEL
Mi Item #04305226
MFR #LFW600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11007 SYS CHAIN STEEL
Mi Item #04305226
MFR #LFW600

Mfr description
LFW600 TOPVEYOR CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    1.6500 in
  • Chain Pitch  
    2.5000 in
  • Pin Diameter
    0.4300 in
  • Weight
    0.87 lbs
  • Weight per Foot
    0.19 lbs

Details

  • Flight Color
    White
  • Flight Material
    Acetal
  • Manufacturer Catalog Number
    AA1109107
  • Manufacturer Upc Number
    726166149031
  • Pin Material
    Stainless Steel
  • UPC_NO
    726166149031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)