Motion
NG831-K450

SYSTEM PLAST
NG831-K450

831 Series Plastic Conveyor Chain—Straight Running—Single Hinge—Flight Thickness: 3/16 in
MI ITEM #04305228
MFR #NG831-K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NG831-K450

831 Series Plastic Conveyor Chain—Straight Running—Single Hinge—Flight Thickness: 3/16 in
MI ITEM #04305228
MFR #NG831-K450

Mfr description
NG831-K450 TOPVEYOR CHAIN
  • Low noise level, low coefficient of friction and low horsepower requirements are the advantages of these chains
  • Provides an excellent flat surface and medium working load in a dry running environment
  • Applications: Food and beverage industry include conveying lines for PET bottles and aluminum or steel cans, lines packaging PET bottle packs in heat-shrink film, paper board boxes or cans in heat-shrink film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)