Motion
NG878TAB-K325

SYSTEM PLAST
NG878TAB-K325

878 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 3-1/4 in
Mi Item #04305231
MFR #NG878TAB-K325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NG878TAB-K325

878 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 3-1/4 in
Mi Item #04305231
MFR #NG878TAB-K325

Mfr description
NG878TAB-K325 TOPVEYOR CHAIN
  • New 878 TAB series enables the designer and the manufacturer of conveyors to reduce the average radius in turns
  • Unique chain solves conveying problems in confined spaces and can also be used where products are conveyed on an incline or decline
  • Other advantages include: small side flexing radius of 7-7/8", specially shaped flights with a radius on the edges designed to improve product transfer and preferred usage with turn discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.73 lbs, 0.72
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)