Overview
Mfr description
NG880M-K325 TOPVEYOR CHAIN
- Magnetic chains (M style) are securely retained in the curve by magnets embedded in the chain track material
- No tabs or bevels, so they can be easily removed for maintenance or cleaning, without dismantling the chain
- Applications: Food and beverage industry including conveying lines for PET bottles and aluminum or steel cans, lines packaging PET bottle packs in heat-shrink film, paper board boxes, or cans in heat-shrink film as well as pharmaceutical and general-purpose conveying
Specifications
- Weight0.71 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data