Motion
NG880M-K450

SYSTEM PLAST
NG880M-K450

880 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 4-1/2 in
MI ITEM #04305233
MFR #NG880M-K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NG880M-K450

880 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 4-1/2 in
MI ITEM #04305233
MFR #NG880M-K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.77 lbs

Overview

Mfr description
NG880M-K450 TOPVEYOR CHAIN
  • Magnetic chains (M style) are securely retained in the curve by magnets embedded in the chain track material
  • No tabs or bevels, so they can be easily removed for maintenance or cleaning, without dismantling the chain
  • Applications: Food and beverage industry including conveying lines for PET bottles and aluminum or steel cans, lines packaging PET bottle packs in heat-shrink film, paper board boxes, or cans in heat-shrink film as well as pharmaceutical and general-purpose conveying

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought