Motion
LFG882LBP-TAB-K1200

SYSTEM PLAST
LFG882LBP-TAB-K1200

Table Top Chain - Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, LFG Flight Material, Gray Color
MI ITEM #04305236
MFR #LFG882LBP-TAB-K1200
Price$329.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG882LBP-TAB-K1200

Table Top Chain - Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, LFG Flight Material, Gray Color
MI ITEM #04305236
MFR #LFG882LBP-TAB-K1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.67/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    400 mm
  • Minimum Sideflex Radius
    610 mm
  • Pin Diameter
    0.3100 in
  • Weight
    5.21 lb, 5.285

Details

  • CAD Drawing
  • Chain Type
    LBP
  • Component Style
    Side Flexing
  • Flight Color
    Gray
  • Flight Material
    LFG
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LFG882LBP-TAB-K1200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166181956
  • Pin Material
    SPM

Overview

Mfr description
LFG882LBP-TAB-K1200 TOPVEYOR CHAIN
  • LFG (gray in color) low friction acetal material. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness. Low noise accumulation rollers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought