Motion
NG1700
1700 Series Multi-Flex Chain—Flight Material: PBT
Mi Item #04305237
MFR #NG1700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700 Series Multi-Flex Chain—Flight Material: PBT
Mi Item #04305237
MFR #NG1700

Mfr description
NG1700 TOPVEYOR CHAIN
  • For conveying milk cartons in the dairy industry, or for elevating or lowering products with the possibility of accumulation
  • Also used in the preserving and mechanical industries
  • Additional features include: Multi-directional flexibility, horizontal or incline/decline, small side flexing radius, high working load, quality construction, long wear life and low coefficient of friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.80 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)