Motion
LFG1873SS-TAB-K325GS1

SYSTEM PLAST
LFG1873SS-TAB-K325GS1

Sideflexing Plastic Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #04305243
MFR #LFG1873SS-TAB-K325GS1
Price$251.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG1873SS-TAB-K325GS1

Sideflexing Plastic Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #04305243
MFR #LFG1873SS-TAB-K325GS1

Mfr description
LFG1873SS-TAB-K325GS1 TOPVEYOR CHAIN
  • LFG (gray in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Thermoplastic removable gripper.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.39/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Sideflex Radius
    380 mm
  • Pin Diameter
    0.20
  • Weight
    3.12 lb

Details

  • CAD Drawing
  • Chain Type
    Gripper
  • Component Style
    Side Flexing
  • Flight Color
    Gray
  • Flight Material
    LFG
  • Manufacturer Catalog Number
    LFG1873SS-TAB-K325GS1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166181444
  • Pin Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)