Motion
MFCD-47C

SEALMASTER
MFCD-47C

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Piloted Flange Mount, Double Setscrew Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #04305276
MFR #MFCD-47C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFCD-47C

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Piloted Flange Mount, Double Setscrew Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #04305276
MFR #MFCD-47C

Mfr description
MFCD-47C PILOTED FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.5000 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-15/16 in
  • Housing Width
    2.4063 in
  • Inner Ring Width
    3.8750 in
  • Overall Length Diameter  
    8.7500 in
  • Pilot Diameter
    6.3750 in
  • Weight
    20.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MFCD-47C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461107966
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1950 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-215DC
  • Seal Type
    Contact Seal
  • Series
    MFCD
  • Type Of Bearing
    Ball
  • UPC_NO
    662461107966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)