Motion
E-P2B-TRB-1 1/2

TIMKEN
E-P2B-TRB-1 1/2

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #04305291
MFR #E-P2B-TRB-1 1/2
Price$580.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-1 1/2

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #04305291
MFR #E-P2B-TRB-1 1/2

Mfr description
E-P2B-TRB-1 1/2 TRB PIL BLK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$580.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.3750 in
  • Bolt Center Diameter
    6-1/8 to 6-3/8 in
  • Bolt Center To Center Length
    6.2500 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    2.3750 in
  • Inside Diameter
    1.5000 in
  • Length
    7.8750 in
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.8750 in
  • Overall Width
    3.3750 in
  • Shaft Diameter
    1.5000 in
  • Weight
    10.41 lbs
  • Width
    2.3750 in, 60.29 mm

Details

  • Additional Details
    Grease - Premium Industrial
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6-1/8 to 6-3/8 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    7860 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Finish/Coating
    E-Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    053893606637
  • Material
    Cast Iron
  • Max Rpm
    3320 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    7860 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Triple Barrier Seal
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Set Screw
  • Standards Met
    ANSI/ABMA, ISO
  • Static Load Capacity
    33000 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893606637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)