Motion
E-P4B-TRB-2 11/16

TIMKEN
E-P4B-TRB-2 11/16

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04305313
MFR #E-P4B-TRB-2 11/16
Your Price$1,382.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-2 11/16

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04305313
MFR #E-P4B-TRB-2 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,382.85/each(List $1,728.57)

Overview

Mfr description
E-P4B-TRB-2 11/16 TRB PIL BLK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
  • Set screws with nylon patch greatly reduce set screw back out, even in the most severe applications
  • High performance Timken® bearings provide the highest rating and bearing life housing

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.1250 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Bearing Steel
  • Base Width
    4.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Overall Width
    4.5000 in
  • Seal Type
    Triple Barrier Seal
  • Radial Dynamic Load Capacity
    12300 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +180 °F
  • Bolt Size
    0.6250 in
  • Standards Met
    ANSI/ABMA, ISO
  • Weight
    29.45 lbs
  • Max Rpm
    5181 rpm
  • Manufacturer Upc Number
    053893607559
  • UPC_NO
    053893607559
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text