Motion
E-P4B-TRB-4

TIMKEN
E-P4B-TRB-4

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04305322
MFR #E-P4B-TRB-4
Price$2,746.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-4

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04305322
MFR #E-P4B-TRB-4

Mfr description
E-P4B-TRB-4 TRB PIL BLK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,746.26/each

Specifications

Dimensions

  • Base Height
    2.4375 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.5000 in
  • Bolt Center Diameter
    12-1/4 to 12-3/4 in
  • Bolt Center To Center Length
    12.5000 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    6.2500 in
  • Housing Dimensions
    15-1/4 x 4-1/2 x 8-1/2 in
  • Housing Width
    4.5000 in
  • Inner Race Width
    6.2500 in
  • Insert Outer Diameter
    6.0625 in
  • Inside Diameter
    4.0000 in
  • Length
    15.2500 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    12.7500 in
  • Min Bolt Hole Spacing
    12.2500 in
  • Outer Diameter
    6.0625 in
  • Overall Height  
    8.5000 in
  • Overall Length  
    15.2500 in
  • Overall Width
    6.2500 in
  • Shaft Diameter
    4.0000 in
  • Tap Thread Size
    0.1250 in
  • Thread Size
    1/8 NPT
  • Weight
    118.05 lbs
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Grease - Premium Industrial | Timken Double Lip Seal
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    12-1/4 to 12-3/4 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Finish/Coating
    E-Coat
  • Grease Type
    Premium Industrial
  • Housing Configuration
    4-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-P4B-TRB-4
  • Manufacturer Upc Number
    053893601939
  • Max Rpm
    1530 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26900 lbf
  • Radial Static Load Capacity
    154000 lbf
  • Relubricatable
    Yes
  • Replacement End Cap
    EUDR-4
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Triple Barrier Seal
  • Sealing Type
    Double Lip
  • Series
    Type E
  • Standards Met
    ANSI/ABMA, ISO
  • Static Load Capacity
    154000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893601939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)