Motion
303M 16.50
Reduced Shank Drill Bit - 16.5 mm, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04305368
MFR #303M 16.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 16.5 mm, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04305368
MFR #303M 16.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    16.5 mm
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    303M
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
303M 16.50MM RS 16.50MM,3"FL,6"OA,1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought