Motion
T4EE 160/VB406

SKF
T4EE 160/VB406

Tapered Roller Bearing Full Assembly - 160 mm Bore, 245 mm OD, 59 mm Cone Width, 50 mm Cup Width
MI ITEM #04305555
MFR #T4EE 160/VB406
Price$1,875.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4EE 160/VB406

Tapered Roller Bearing Full Assembly - 160 mm Bore, 245 mm OD, 59 mm Cone Width, 50 mm Cup Width
MI ITEM #04305555
MFR #T4EE 160/VB406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,875.77/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter
    245 mm
  • Overall Width
    61 mm
  • Weight
    23.34 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2600 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316570245158

Overview

Mfr description
T4EE-160/VB406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought