Motion
CRB1BW100-270S-XN

SMC CORP OF AMERICA
CRB1BW100-270S-XN

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 100 mm Body Size
Mi Item #04305589
MFR #CRB1BW100-270S-XN
Price$283.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BW100-270S-XN

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 100 mm Body Size
Mi Item #04305589
MFR #CRB1BW100-270S-XN

Mfr description
CRB1BW100-270S-XN ROTARY ACTUATOR
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.00/each

Specifications

Dimensions

  • Body Size
    100 mm

Details

  • Angle of Rotation
    270 °
  • Cushion Type
    Rubber
  • Magnet
    None
  • Mount Type
    Basic
  • Proof Pressure
    1.5 MPa
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)