1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
EM240-020W
Industrial Filter Element - EM240, 240, 20 µm, Stainless Steel
MI ITEM #
04305590
MFR #
EM240-020W
List Price
$1,174.31
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA EM240-020W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
EM240-020W
Industrial Filter Element - EM240, 240, 20 µm, Stainless Steel
MI ITEM #
04305590
MFR #
EM240-020W
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,174.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EM240-020W ELEMENT, FILTER, SPL.
Specifications
Country of Origin
JP
Filter Rating
20 µm
Element Material
Stainless Steel
Filter Size
240
Filter Type
Industrial Filter
Series
E
Weight
4.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data