Motion
RSG50-25T
CYLINDER, STOPPER, DBL ACTING
Mi Item #04305787
MFR #RSG50-25T
Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYLINDER, STOPPER, DBL ACTING
Mi Item #04305787
MFR #RSG50-25T

Mfr description
RSG50-25T CYLINDER, STOPPER, DBL ACTING
  • Adjustable height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 40mm, 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Type
    Stopper
  • Bracket 1
    Adjustable Mounting Height
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    T
  • Guide Type
    Stopper
  • Mounting Type
    Adjustable Mounting Height
  • Options Included
    No Switch, None (Magnet), Round Bar Style, Screw-In Piping
  • Piping Type
    Screw-in
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Round Bar Style
  • Series
    RSG
  • Special Applications
    Adjustable Mounting Height
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)