Motion
12730
Extension Tap - 127 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 5/16 – 18 Thread Size, UNC, 4 Flutes
Mi Item #04306197
MFR #12730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Tap - 127 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 5/16 – 18 Thread Size, UNC, 4 Flutes
Mi Item #04306197
MFR #12730

Mfr description
12730-00-B 5/16-18 H3 4F P 6 PULY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Plug
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    127
  • Tap Type
    Straight Flute
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)