Motion
12015
Spiral Flute Tap - 120 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #04306268
MFR #12015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 120 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #04306268
MFR #12015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    50 °
  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Thread Length
    11/16 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    120
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
12015-00-B 6-32 H3 2F B HI SP FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought