Motion
12023
Spiral Flute Tap - 120 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
Mi Item #04306316
MFR #12023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 120 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
Mi Item #04306316
MFR #12023

Mfr description
12023-00-B 8-32 H3 3F B HI SP FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    50 °
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.168 in
  • Thread Length
    3/4 in
  • Thread Size
    #8 – 32

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    120
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)