Motion
18-GB4040-20 IDL RTN B+ 1.5DRP ST RG

REXNORD INC
18-GB4040-20 IDL RTN B+ 1.5DRP ST RG

10507079 / 18-GB4040-20 IDL RTN B+ 1.5DRP ST RG
Mi Item #04306824
MFR #18-GB4040-20 IDL RTN B+ 1.5DRP ST RG
Price$576.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4040-20 IDL RTN B+ 1.5DRP ST RG

10507079 / 18-GB4040-20 IDL RTN B+ 1.5DRP ST RG
Mi Item #04306824
MFR #18-GB4040-20 IDL RTN B+ 1.5DRP ST RG

Mfr description
18-GB4040-20 IDL RTN B+ 1.5DRP STL RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.86/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Overall Width
    28-1/2 in
  • Roll Diameter  
    4 in
  • Roller Length
    21 in
  • Weight
    17 lbs

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699309942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)