Motion
ZFT9521512 2 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZFT9521512 2 15/16 TAKEUP ASSY RLR BRG

Elevator Boot Heavy Duty Assy - Spherical Roller, 2.9375 in Bore, 12.0000 in Travel, 30.3250 in Length, 6.8125 in Width, 8.6250 in Height
Mi Item #04306847
MFR #ZFT9521512 2 15/16 TAKEUP ASSY RLR BRG
Price$6,173.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFT9521512 2 15/16 TAKEUP ASSY RLR BRG

Elevator Boot Heavy Duty Assy - Spherical Roller, 2.9375 in Bore, 12.0000 in Travel, 30.3250 in Length, 6.8125 in Width, 8.6250 in Height
Mi Item #04306847
MFR #ZFT9521512 2 15/16 TAKEUP ASSY RLR BRG

Mfr description
ZFT9521512 T-U ASY BOOT END W/HD BRG
  • 2 15/16" Mounted Spherical Roller Bearing
  • Center Pull Elevator Boot Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,173.18/each

Specifications

Dimensions

  • Base Width
    6.8125 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2.9375 in
  • Bore Length
    4.8800 in
  • Frame Base Width
    6.8125 in
  • Frame Overall Height  
    8.6250 in
  • Frame Overall Length  
    30.3250 in
  • Frame Size
    9
  • Overall Height
    8.6250 in
  • Overall Length
    30.3250 in
  • Overall Width
    6.8125 in
  • Travel  
    12.0000 in
  • Weight
    114.00 lbs

Details

  • Compatible Bearing Series Part Num
    5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZFT9521512
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Style
    Take-Up Assembly
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210715427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)