Motion
SF2501AF2SM60T1

MP FILTRI USA
SF2501AF2SM60T1

MP Filtri® SF2501AF2SM60T1 Hydraulic Suction Filter, 60micron Filter, 340L/min Max. Flow Rate
MI ITEM #04306949
MFR #SF2501AF2SM60T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
SF2501AF2SM60T1

MP Filtri® SF2501AF2SM60T1 Hydraulic Suction Filter, 60micron Filter, 340L/min Max. Flow Rate
MI ITEM #04306949
MFR #SF2501AF2SM60T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF2-501-AF2-S/M/60/T1

Specifications

  • Maximum Flow Rate
    12.01 cfm
  • Filter Rating
    60 micron
  • Max Operating Temperature
    +110 °F
  • Element Material
    Wire Mesh
  • Fluid Comp
    Mineral Oil, Synthetic Fluids, Water-Based Emulsions, Water-Glycol
  • Connection Gender
    Female
  • Additional Details
    Low Pressure Drop & High Dirt Holding Capacity
  • Min Operating Temperature
    -25 °F
  • Overall Diameter
    170 mm
  • Overall Length
    301 mm
  • Seal Material
    Nitrile
  • Standards Met
    ISO 2943, ISO 6743
  • Port 1 Size/Type
    SAE 2-1/2 UNC in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text