Motion
9-8236
Tweco Plasma Cutter 70 to 100 A Drag Shield Cap -
Mi Item #04307011
MFR #9-8236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tweco Plasma Cutter 70 to 100 A Drag Shield Cap -
Mi Item #04307011
MFR #9-8236

Mfr description
9-8236 CAP SHIELD DRAG PLASMA
  • 70-100 Amp drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Amps
    70 to 100A
  • Application
    For Drag Torch Cutting
  • For Use With
    SL100, SL60
  • Package Quantity
    1
  • Type
    70 to 100 A Drag Shield Cap
  • UPC_NO
    0699488768658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)