Overview
Mfr description
9-8237 SHIELD DRAG CUP BODY PLASMA FOR
- Maximum life
Specifications
- TypeMaximumLife Shield Cup Body
- For Use WithSL100, SL60
- Package Quantity1
- ApplicationFor Standoff Or Drag Cutting
- UPC_NO0699488768689
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data