Motion
CS110100
101 Torch Tip - 1 Piece, 0 Tip Size
Mi Item #04307015
MFR #CS110100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Torch Tip - 1 Piece, 0 Tip Size
Mi Item #04307015
MFR #CS110100

Mfr description
CS110100 TIP CUTTING ACETYLENE SZ 00 TIP
  • Gas type: Acetylene
  • General-purpose hand and machine cutting
  • One-piece
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    1/4 in
  • Metal Thickness
    1/4 in
  • Size
    1 - 101 - 00
  • Steel Thickness
    1/4 in
  • Tip Size
    0

Details

  • Acetylene Flow
    4 to 6 scfh
  • Acetylene Pressure
    3 to 5 psig
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    3 to 5 psig
  • Gas Service
    Oxygen and Acetylene
  • Oxygen Flow
    30 to 35 scfh
  • Oxygen Pressure
    20 to 25 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    1 Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)