Overview
Mfr description
CS11010 CUTTING TIP ACETYLENE SERIES1
- Gas type: Acetylene
- General-purpose hand and machine cutting
- One-piece
- Medium preheat
Specifications
- Type1 Piece
- Tip Size0
- Gas ServiceOxygen and Acetylene
- Metal Thickness3/8 to 1/2 in
- Acetylene Flow6 to 10 scfh
- Acetylene Pressure3 to 5 psig
- Depth of Cut3/8 in
- Flame TypeCutting Neutral
- Fuel Pressure3 to 5 psig
- Oxygen Flow55 to 60 scfh
- Oxygen Pressure25 to 30 psig
- Series1 Series
- Size1 - 101 - 0
- Steel Thickness1/2 in
- Tip TypeGPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data