Specifications
Dimensions
- Metal Thickness3/8 to 1/2 in
- Tip Size0
Details
- Flame TypeMedium to Heavy Preheat
- Gas ServiceAcetylene
- Series1-118-0
- Tip TypeGPP
- Type118
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)