Motion
0333-0364
MTHN Torch Tip - 2 Piece, 0 Tip Size
MI ITEM #04307030
MFR #0333-0364
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MTHN Torch Tip - 2 Piece, 0 Tip Size
MI ITEM #04307030
MFR #0333-0364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0333-0364 CUTTING TIP 0-MTHN SZ0
  • Gas type: Natural gas and propane
  • High speed machine cutting thru 10" length tips
  • Two-piece
  • Medium preheat

Specifications

  • Type
    2 Piece
  • Tip Size
    0
  • Gas Service
    Natural Gas, LP, Oxygen and Propane
  • Metal Thickness
    1/2 to 3/4 in
  • Acetylene Flow
    12 to 65 scfh
  • Depth of Cut
    1/2 in
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    3 to 5 psig
  • Oxygen Flow
    110 to 120 scfh
  • Oxygen Pressure
    25 to 30 psig
  • Series
    1 Series
  • Size
    0
  • Steel Thickness
    1/2 in to 3/4 in
  • Tip Type
    GPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text