Motion
CS31012
101 Torch Tip - 1 Piece, 2 Tip Size
MI ITEM #04307036
MFR #CS31012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Torch Tip - 1 Piece, 2 Tip Size
MI ITEM #04307036
MFR #CS31012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS31012 CUTTING TIP ACETYLENE SERIES3
  • Gas type: Acetylene
  • General-purpose hand and machine cutting
  • One-piece
  • Medium preheat

Specifications

  • Type
    1 Piece
  • Tip Size
    2
  • Gas Service
    Oxygen and Acetylene
  • Metal Thickness
    1 to 1-1/2 in
  • Acetylene Flow
    10 to 16 scfh
  • Acetylene Pressure
    3 to 6 psig
  • Depth of Cut
    1 in
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    3 to 7 psig
  • Oxygen Flow
    140 to 150 scfh
  • Oxygen Pressure
    35 to 40 psig
  • Series
    3 Series
  • Size
    3 - 101 - 2
  • Steel Thickness
    1-1/2 in
  • Tip Type
    GPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought