Motion
0333-0366
MTHN Torch Tip - 2 Piece, 2 Tip Size
Mi Item #04307037
MFR #0333-0366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MTHN Torch Tip - 2 Piece, 2 Tip Size
Mi Item #04307037
MFR #0333-0366

Mfr description
0333-0366 CUTTING TIP 2-MTHN SZ2
  • Gas type: Natural gas and propane
  • High speed machine cutting thru 10" length tips
  • Two-piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    2 in
  • Metal Thickness
    2 to 3 in
  • Size
    2
  • Steel Thickness
    2-1/2 in to 3 in
  • Tip Size
    2

Details

  • Acetylene Flow
    12 to 65 scfh
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    5 to 9 psig
  • Gas Service
    Natural Gas, LP, Oxygen and Propane
  • Oxygen Flow
    230 to 250 scfh
  • Oxygen Pressure
    35 to 40 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    2 Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)