Motion
CS11013
101 Torch Tip - 1 Piece, 3 Tip Size
Mi Item #04307038
MFR #CS11013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Torch Tip - 1 Piece, 3 Tip Size
Mi Item #04307038
MFR #CS11013

Mfr description
CS11013 CUTTING TIP ACETYLENE SERIES1
  • Gas type: Acetylene
  • General-purpose hand and machine cutting
  • One-piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    2 in
  • Metal Thickness
    2 to 2-1/2 in
  • Size
    1 - 101 - 3
  • Steel Thickness
    2-1/2 in
  • Tip Size
    3

Details

  • Acetylene Flow
    16 to 26 scfh
  • Acetylene Pressure
    4 to 10 psig
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    4 to 9 psig
  • Gas Service
    Oxygen and Acetylene
  • Oxygen Flow
    210 to 225 scfh
  • Oxygen Pressure
    40 to 45 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    1 Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)