Motion
0333-0367
MTHN Torch Tip - 2 Piece, 3 Tip Size
MI ITEM #04307040
MFR #0333-0367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MTHN Torch Tip - 2 Piece, 3 Tip Size
MI ITEM #04307040
MFR #0333-0367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0333-0367 CUTTING TIP 3-MTHN SZ3
  • Gas type: Natural gas and propane
  • High speed machine cutting thru 10" length tips
  • Two-piece
  • Medium preheat

Specifications

  • Type
    2 Piece
  • Tip Size
    3
  • Gas Service
    Natural Gas, LP, Oxygen and Propane
  • Metal Thickness
    4 to 6 in
  • Acetylene Flow
    12 to 65 scfh
  • Depth of Cut
    4 in
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    6 to 10 psig
  • Oxygen Flow
    285 to 320 scfh
  • Oxygen Pressure
    40 to 50 psig
  • Series
    1 Series
  • Size
    3
  • Steel Thickness
    4 in
  • Tip Type
    GPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text