Motion
CS11014
101 Torch Tip - 1 Piece, 4 Tip Size
MI ITEM #04307041
MFR #CS11014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Torch Tip - 1 Piece, 4 Tip Size
MI ITEM #04307041
MFR #CS11014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS11014 CUTTING TIP ACETYLENE SERIES1
  • Gas type: Acetylene
  • General-purpose hand and machine cutting
  • One-piece
  • Medium preheat

Specifications

  • Type
    1 Piece
  • Tip Size
    4
  • Gas Service
    Oxygen and Acetylene
  • Metal Thickness
    3 in
  • Acetylene Flow
    18 to 30 scfh
  • Acetylene Pressure
    5 to 10 psig
  • Depth of Cut
    3 in
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    5 to 12 psig
  • Oxygen Flow
    270 to 320 scfh
  • Oxygen Pressure
    40 to 50 psig
  • Series
    1 Series
  • Size
    1 - 101 - 4
  • Steel Thickness
    3 in
  • Tip Type
    GPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text