Motion
CS11184
118 Torch Tip - 118, 4 Tip Size
Mi Item #04307042
MFR #CS11184
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
118 Torch Tip - 118, 4 Tip Size
Mi Item #04307042
MFR #CS11184

Mfr description
CS11184 TIP GOUGING ACETYLENE SZ4 VICTOR
  • Gas type: Acetylene
  • Special-purpose: gouging, grooving, rivet washing, and removing welds
  • One-piece
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metal Thickness
    3 in
  • Tip Size
    4

Details

  • Flame Type
    Medium to Heavy Preheat
  • Gas Service
    Acetylene
  • Series
    1-118-4
  • Tip Type
    GPP
  • Type
    118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)