Motion
CSGPN1
GPN Torch Tip - 2 Piece, 1 Tip Size
Mi Item #04307051
MFR #CSGPN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPN Torch Tip - 2 Piece, 1 Tip Size
Mi Item #04307051
MFR #CSGPN1

Mfr description
CSGPN1 CUTTING TIP NATURAL GAS SZ1
  • Gas type: Natural gas and propane
  • General-purpose hand and machine cutting
  • Two-piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    3/4 in
  • Metal Thickness
    3/4 in
  • Size
    GPN - 1
  • Steel Thickness
    3/4 in
  • Tip Size
    1

Details

  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    4 to 6 psig
  • Gas Service
    Natural Gas, LP, Oxygen and Propane
  • Oxygen Flow
    70 to 80 scfh
  • Oxygen Pressure
    30 to 35 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    2 Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)