Motion
0380-0215
101, Cutting Torch -
MI ITEM #04307057
MFR #0380-0215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101, Cutting Torch -
MI ITEM #04307057
MFR #0380-0215

Mfr description
0380-0215 TORCH SHORT BARRELL VICTOR
  • Two hose model cutting torches are a "straight through" high performance design that minimizes turbulence and improves cut quality
  • Reverse flow check valves
  • Straight cutting torches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    8-1/2 in

Details

  • Cutting Or Welding Capacity
    7 in
  • Gas Service
    Acetylene
  • Type
    101, Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)