Specifications
Dimensions
- Depth of Cut1 in
- Metal Thickness1 to 1-1/2 in
- Size1
- Steel Thickness1 in to 1-1/4 in to 1-1/2 in
- Tip Size1
Details
- Acetylene Flow12 to 65 scfh
- Flame TypeCutting Neutral
- Fuel Pressure4 to 8 psig
- Gas ServiceNatural Gas, LP, Oxygen and Propane
- Oxygen Flow110 to 120 scfh
- Oxygen Pressure30 to 35 psig
- Series1 Series
- Tip TypeGPP
- Type2 Piece
Overview
Mfr description
0333-0365 CUTTING TIP 1-MTHN SZ1
- Gas type: Natural gas and propane
- High speed machine cutting thru 10" length tips
- Two-piece
- Medium preheat