Motion
1160-1611
MIG Welding Gun Tip - Copper Material, 0.035 in Wire Diameter
Mi Item #04307070
MFR #1160-1611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Welding Gun Tip - Copper Material, 0.035 in Wire Diameter
Mi Item #04307070
MFR #1160-1611

Mfr description
11601611 1611 MIG CONTACT TIP .035 TWECO
  • Eliminator(R) EL16-35 Contact Tip (035)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    0.035 in
  • Tip Inside Diameter
    0.044 in
  • Wire Diameter
    0.035 in

Details

  • Material
    Copper
  • Series
    Eliminator
  • Style
    Tweco
  • Type
    Eliminator
  • UPC_NO
    608246004143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)